Motion
4262
PULLER 1 1/2T 20'LIFT W/LOAD
MI ITEM #04275764
MFR #4262
List Price$3,174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 1 1/2T 20'LIFT W/LOAD
MI ITEM #04275764
MFR #4262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,174.68/each for your price

Overview

Mfr description
4262 LEVER HOIST 1 1/2TON 20FT LIFT W/LO

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    1-1/2 ton
  • Standard Lift
    20 ft
  • Headroom
    14-1/4 in
  • Body Material
    Aluminum
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    83 lb
  • Series
    640
  • Reeving
    1
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Steel
  • Manufacturer Upc Number
    043927642625
  • UPC_NO
    043927642625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought