Motion
4263
PULLER 3T 10'LIFT W/LOAD
MI ITEM #04275765
MFR #4263
Price$2,736.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 3T 10'LIFT W/LOAD
MI ITEM #04275765
MFR #4263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,736.35/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    16.94 in
  • Pull To Lift Full Load
    95 lb
  • Standard Lift
    10 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927642632
  • Reeving
    2
  • Series
    640
  • UPC_NO
    043927642632
  • Weight Capacity
    3 ton

Overview

Mfr description
4263 LEVER HOIST 3TON 10FT LIFT W/LOAD L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought