Motion
4268
PULLER 6TON 10'LIFT W/LOAD
MI ITEM #04275767
MFR #4268
Your Price$4,752.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 6TON 10'LIFT W/LOAD
MI ITEM #04275767
MFR #4268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,752.58/each(List $5,940.72)

Overview

Mfr description
4268 LEVER HOIST 6TON 10FT LIFT W/LOAD L

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    6 ton
  • Standard Lift
    10 ft
  • Headroom
    21-3/8 in
  • Body Material
    Aluminum
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    96 lb
  • Series
    640
  • Reeving
    4
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Steel
  • Manufacturer Upc Number
    043927642687
  • UPC_NO
    043927642687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought