Motion
4625
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1-1/2 ton Weight Capacity
Mi Item #04275768
MFR #4625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1-1/2 ton Weight Capacity
Mi Item #04275768
MFR #4625

Mfr description
4625 HOIST HAND CHAIN 1-1/2TON 10FT LIFT
  • Standard load limiter for simple, automatic overload protection
  • Enclosed contoured Weston type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    40-1/2 ft
  • Hook Opening Size
    1-5/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    17-5/16 in
  • Pull To Lift Full Load
    80 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Swivel Latch Lock Hook
  • Reeving
    1
  • Series
    Cyclone
  • Type
    Cyclone Hand Chain Hoist
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)