Motion
4628
CYCLONE HOIST 4TON W/10FT LIFT
MI ITEM #04275769
MFR #4628
List Price$6,203.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYCLONE HOIST 4TON W/10FT LIFT
MI ITEM #04275769
MFR #4628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,203.22/each for your price

Overview

Mfr description
4628 HOIST HAND CHAIN 4TON 10FT LIFT CYC
  • Standard load limiter for simple, automatic overload protection
  • Enclosed contoured Weston type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
  • Rugged Hoistaloy chain for added strength and durability
  • Fully machined, forged lift wheel pockets for easier lifting and smooth free chaining
  • High-strength aluminum alloy castings in frame and covers
  • Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards
  • Standard hand chain drop is 2 feet less than lift, (example: 8 foot lift hoist has 6 foot hand chain drop)
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.

Specifications

  • Weight Capacity
    4 ton
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    21-1/2 in
  • Pull To Lift Full Load
    88 lbs
  • Chain Overhauled To Lift Load 1 Foot
    104 ft
  • Series
    Cyclone
  • Hook Opening Size
    1-5/8 in
  • Reeving
    2
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Chain Material
    Steel
  • Mounting Type
    Swivel Latch Lock Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought