Motion
4630
CYCLONE HOIST 6 TON W/10FT
MI ITEM #04275771
MFR #4630
List Price$7,433.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYCLONE HOIST 6 TON W/10FT
MI ITEM #04275771
MFR #4630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,433.73/each for your price

Overview

Mfr description
4630 HOIST HAND CHAIN 6TON 10FT LIFT CYC
  • Standard load limiter for simple, automatic overload protection
  • Enclosed contoured Weston type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
  • Rugged Hoistaloy chain for added strength and durability
  • Fully machined, forged lift wheel pockets for easier lifting and smooth free chaining
  • High-strength aluminum alloy castings in frame and covers
  • Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards
  • Standard hand chain drop is 2 feet less than lift, (example: 8 foot lift hoist has 6 foot hand chain drop)
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.

Specifications

  • Weight Capacity
    6 ton
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    25-1/4 in
  • Pull To Lift Full Load
    90 lbs
  • Chain Overhauled To Lift Load 1 Foot
    156 ft
  • Series
    Cyclone
  • Hook Opening Size
    1-3/4 in
  • Reeving
    3
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Chain Material
    Steel
  • Mounting Type
    Swivel Latch Lock Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought