Motion
4632
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 10 ton Weight Capacity
Mi Item #04275772
MFR #4632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 10 ton Weight Capacity
Mi Item #04275772
MFR #4632

Mfr description
4632 HOIST HAND CHAIN 10TON 10FT LIFT CY
  • Standard load limiter for simple, automatic overload protection
  • Enclosed contoured Weston type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    260 ft
  • Hook Opening Size
    2-5/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    35-1/2 in
  • Pull To Lift Full Load
    95 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Swivel Latch Lock Hook
  • Reeving
    5
  • Series
    Cyclone
  • Type
    Cyclone Hand Chain Hoist
  • Weight Capacity
    10 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)