Overview
Mfr description
4733 HOIST HAND CHAIN 1/2TON 20FT LIFT C
Specifications
- Weight Capacity1/2 ton
- Lift Height20 ft
- Minimum Hoist Headroom12-7/8 in
- SeriesCyclone
- Hand Chain Drop Distance2 Feet Less Than Lift
- Chain MaterialSteel
- Mounting TypeSwivel Latch Lock Hook
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data