Motion
4736
CYCLONE HOIST 3TON W/20FT LIFT
MI ITEM #04275774
MFR #4736
Price$5,043.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYCLONE HOIST 3TON W/20FT LIFT
MI ITEM #04275774
MFR #4736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,043.11/each

Specifications

Dimensions

  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    21-1/2 in

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Swivel Latch Lock Hook
  • Series
    Cyclone
  • Weight Capacity
    2 ton

Overview

Mfr description
4736 HOIST HAND CHAIN 3TON 20FT LIFT CYC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought