Motion
25099
MI ITEM #04275812
MFR #25099
Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04275812
MFR #25099

Mfr description
25099 PIKE & HOOK STRAIGHT PNTD BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.86/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Weight
    0.94 lbs

Details

  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)