Motion
678531
Transport Chain - 1/4 in, Grade 70, 3150 lbs Capacity, 0.281 in Link Dia., 800 ft
MI ITEM #04275860
MFR #678531
Price$3,075.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 1/4 in, Grade 70, 3150 lbs Capacity, 0.281 in Link Dia., 800 ft
MI ITEM #04275860
MFR #678531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,075.98/each

Specifications

Dimensions

  • Inside Link Length  
    0.84 in
  • Inside Link Width  
    0.47 in
  • Link Diameter  
    0.281 in
  • Overall Length
    800 ft
  • Trade Size
    1/4 in

Details

  • Chain Grade
    Grade 70
  • Chain Type
    Transport
  • Description Keyword
    Grade 70
  • Links Per Foot Or Meter
    14.3/ft
  • Standards Met
    ASTM, CVSA, FMCSA, NACM, Proof-Tested
  • UPC_NO
    043927326372
  • Working Load Capacity
    3150 lbs

Overview

Mfr description
678531 CHAIN GRADE 70 1/4" 800FT DRUM
  • Do not use for overhead lifting
  • High-carbon steel, heat treated
  • Zinc plated with gold chromate finish
  • Meets ASTM and NACM standards
  • Meets FMCSA and CVSA requirements
  • Thermal heat treated using advanced technology for superior wear and toughness
  • 100% proof tested
  • Permanent identification on chain (embossed with G70, plus 3 letter trace code)
  • Full weld trim
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought