1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
902632
Chain Container - 1/2 ton Wt. Capacity, 17-1/2 in Overall Length
MI ITEM #
04275861
MFR #
902632
Your Price
$293.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
Stuart Rush 902632
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
902632
Chain Container - 1/2 ton Wt. Capacity, 17-1/2 in Overall Length
MI ITEM #
04275861
MFR #
902632
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$293.53
/each
(List
$366.91
)
Qty
Add to Cart
Overview
Mfr description
902632 CHAIN CONTAINER, 326951
Specifications
Accessory Type
Chain Container
Weight Capacity
1/2 ton
Overall Length
17-1/2 in
Overall Width
9 in
Weight
6.50 lbs
Product Types
Air Hoist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought