Motion
2401B
Electric Chain Hoist - WB Series, Latch Hook Mount, 1/4 ton Capacity, 15 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275867
MFR #2401B
Your Price$3,368.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - WB Series, Latch Hook Mount, 1/4 ton Capacity, 15 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275867
MFR #2401B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,368.75/each(List $4,210.94)

Overview

Mfr description
2401B CHAIN HOIST ELECT 1/4TON 16FPM 115

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H3, H4
  • Weight Capacity
    1/4 ton
  • Lift Height
    15 ft
  • Horsepower
    1/2 hp
  • Motor Phase
    1 ph, 3 ph
  • Number Of Speeds
    1
  • Supply Voltage
    115 V
  • Minimum Hoist Headroom
    0.0000 in
  • Maximum Lift Speed
    16 fp/min
  • Series
    WB
  • Housing Dimensions
    8-3/4 x 16-1/6 x 14-1/4 in
  • Reeving
    1
  • Capacity
    1/4 ton
  • ECCN
    EAR99
  • Voltage
    115 V
  • Manufacturer Upc Number
    043927240128
  • UPC_NO
    043927240128
  • Weight
    54.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought