Motion
2403B
Electric Chain Hoist - WF Series, Latch Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 16 fp/min Maximum Lift Speed
Mi Item #04275868
MFR #2403B
Price$5,576.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - WF Series, Latch Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 16 fp/min Maximum Lift Speed
Mi Item #04275868
MFR #2403B

Mfr description
2403B CHAIN HOIST ELECT 1/2TON 16FPM 115
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,576.84/each

Specifications

Dimensions

  • Housing Dimensions
    8-3/4 x 16-1/6 x 14-1/4 in
  • Housing Length
    16-1/6 in
  • Housing Width
    8-3/4 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    0.0000 in
  • Weight
    66.00 lbs

Details

  • Capacity
    1/2 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H3, H4
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    043927240326
  • Maximum Lift Speed
    16 fp/min
  • Motor Phase
    1 ph, 3 ph
  • Mounting Type
    Latch Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    WF
  • Supply Voltage
    115 V
  • UPC_NO
    043927240326
  • Voltage
    115 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)