Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Ratchet Lever Hoist - Chain Type, 1 ton Capacity, 5 ft Lift
Mi Item #04275870
MFR #5328S

Mfr description
5328-X15 LEVER HOIST 1TON SPECIAL SERIES
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pull To Lift Full Load
    44 lb
  • Standard Lift
    5 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc Plated Steel
  • Lever Hoist Type
    Chain
  • Series
    653
  • Standards Met
    ASME B30.23
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)