Specifications
Dimensions
- Handle Length16-3/4 in
- Headroom17-5/8 in
- Hook Opening Size1-3/16 in
- Pull To Lift Full Load62 lb
- Standard Lift5 ft
Details
- Additional DetailsHandle that Rotates 360°
- Body Finish CoatingPowder Coat
- Body MaterialAluminum
- Chain MaterialSteel
- Lever Hoist TypeChain
- Manufacturer Upc Number043927733088
- Reeving2
- SeriesShort Handle Puller
- Weight Capacity3 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)