Motion
7340P
SHORT HANDLE PULLER 1-1/2T 10'
MI ITEM #04275873
MFR #7340P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHORT HANDLE PULLER 1-1/2T 10'
MI ITEM #04275873
MFR #7340P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7340P LEVER HOIST 1-1/2TON 10FT LIFT SHO

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    1-1/2 ton
  • Standard Lift
    10 ft
  • Headroom
    14-3/4 in
  • Body Material
    Aluminum
  • Handle Length
    16.75 in
  • Pull To Lift Full Load
    55 lb
  • Series
    Short Handle Puller
  • Reeving
    1
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Steel
  • Manufacturer Upc Number
    043927734085
  • Additional Details
    Handle that Rotates 360°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text