Overview
Mfr description
20200 1 KNIFE LINOLEUM 2-1/2"
Specifications
- MaterialAlloy Steel
- Finish CoatingNone
- Number Of Blades1
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width2-1/2 in
- Manufacturer Upc Number079423202001
- UPC_NO079423202001
- Weight1.0 lbs
- TypeFlooring Long Point Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data