Motion
62420
Utility Knife or Razor Blade - Alloy Steel
Mi Item #04275881
MFR #62420
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Alloy Steel
Mi Item #04275881
MFR #62420

Mfr description
62420 9 BLADE KNIFE 6-1/2"X3/4" FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Thickness
    0.072 in
  • Weight
    1.0 lbs
  • Width
    3/4 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Alloy Steel
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Mill Blade Flat Grind
  • UPC_NO
    079423624209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)