Motion
02237-CLC3/4-19

LENOX SAW BLADES
02237-CLC3/4-19

Classic Toothed Band Saw Blade - High Speed Steel Material, 3/4 in Wide
MI ITEM #04276465
MFR #02237-CLC3/4-19
Price$6.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
02237-CLC3/4-19

Classic Toothed Band Saw Blade - High Speed Steel Material, 3/4 in Wide
MI ITEM #04276465
MFR #02237-CLC3/4-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.59/ft

Specifications

Dimensions

  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    CLASSIC
  • Tpi
    10 - 14

Overview

Mfr description
02237 CLC-3/4-19 B BS 3/4"X.035X10/14T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought