Motion
02244-CLC1-27

LENOX SAW BLADES
02244-CLC1-27

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1 in Wide
MI ITEM #04276466
MFR #02244-CLC1-27
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
02244-CLC1-27

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1 in Wide
MI ITEM #04276466
MFR #02244-CLC1-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
02244 CLC1-27 CLASSIC - 250C X 1 035 8/1

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    8 to 12
  • Tooth Form
    V-Tooth
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought