Overview
Mfr description
02245 CLC1-27 B BS 1"X.035X10/14T
Specifications
- Cutting MaterialHigh Speed Steel
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi10 - 14
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM42
- SeriesCLASSIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data