Overview
Mfr description
02255 CLC11/4-34 B BS 1-1/4"X.042X
Specifications
- Cutting MaterialCobalt Bi-Metal
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi8 to 12
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data