Motion
59938-CLC11/4-34

LENOX SAW BLADES
59938-CLC11/4-34

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1-1/4 in Wide
MI ITEM #04276473
MFR #59938-CLC11/4-34
Price$9.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
59938-CLC11/4-34

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1-1/4 in Wide
MI ITEM #04276473
MFR #59938-CLC11/4-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.37/ft

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Form
    Tuff-Tooth
  • Tpi
    4 to 6
  • Usage Type
    Coil Stock

Overview

Mfr description
59938 CLC11/4-34 B BS 1-1/4"X.042X4/6T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought