Overview
Mfr description
08353 COC1-27 B BS 1"X.035X4/6T
Specifications
- Cutting MaterialBi-Metal
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 - 6
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM51
- SeriesCONTESTOR GT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data