Motion
41466GTB278230

LENOX SAW BLADES
41466GTB278230

Toothed Band Saw Blade - Bi-Metal Material, 27 ft Long, 2 in Wide
MI ITEM #04276478
MFR #41466GTB278230
List Price$552.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
41466GTB278230

Toothed Band Saw Blade - Bi-Metal Material, 27 ft Long, 2 in Wide
MI ITEM #04276478
MFR #41466GTB278230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$552.95/each for your price

Overview

Mfr description
GT 41466 GTB27 B BS 27'X2"X.063X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    1 to 1.3
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text