Motion
41491GTB226860

LENOX SAW BLADES
41491GTB226860

Toothed Band Saw Blade - Bi-Metal Material, 22 ft 6 in Long, 2 in Wide
MI ITEM #04276479
MFR #41491GTB226860
List Price$464.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
41491GTB226860

Toothed Band Saw Blade - Bi-Metal Material, 22 ft 6 in Long, 2 in Wide
MI ITEM #04276479
MFR #41491GTB226860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.37/each for your price

Overview

Mfr description
GT 41491 B BS 22'6"X2"X.063X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    1.4 to 2
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought