Motion
72396-GTB25-7695

LENOX SAW BLADES
72396-GTB25-7695

Toothed Band Saw Blade - Bi-Metal Material, 25 ft 3 in Long, 2-5/8 in Wide
MI ITEM #04276480
MFR #72396-GTB25-7695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
72396-GTB25-7695

Toothed Band Saw Blade - Bi-Metal Material, 25 ft 3 in Long, 2-5/8 in Wide
MI ITEM #04276480
MFR #72396-GTB25-7695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GT 72396 GTB25 B BS 25'3"X2-5/8"X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    1 to 1.3
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text