Motion
01348-D2C1/4-6.4

LENOX SAW BLADES
01348-D2C1/4-6.4

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 1/4 in Wide
MI ITEM #04276483
MFR #01348-D2C1/4-6.4
List Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
01348-D2C1/4-6.4

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 1/4 in Wide
MI ITEM #04276483
MFR #01348-D2C1/4-6.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.06/each for your price

Overview

Mfr description
2 01348 D2C1/4 B BS 1/4"X.035X6T

Specifications

  • Cutting Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    6
  • Tooth Form
    Hook
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M42
  • Series
    DIEMASTER 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text