Overview
Mfr description
2 01605 D2C1/2 B BS 1/2"X.025X8/12T
Specifications
- Cutting MaterialCobalt Bi-Metal
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi8 to 12
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data