Motion
01606-D2C1/2-12.7

LENOX SAW BLADES
01606-D2C1/2-12.7

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 1/2 in Wide
MI ITEM #04276485
MFR #01606-D2C1/2-12.7
Price$5.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
01606-D2C1/2-12.7

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 1/2 in Wide
MI ITEM #04276485
MFR #01606-D2C1/2-12.7

Mfr description
1606D2C12127 1/2"X.025X10/14T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.26/ft

Specifications

Dimensions

  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    DIEMASTER 2
  • Tpi
    10 - 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)