Motion
01608-D2C1/4-6.4

LENOX SAW BLADES
01608-D2C1/4-6.4

LENOX® Band Saw Blade - High Speed Steel Material, 100 ft Long, 1/4 in Wide
Mi Item #04276486
MFR #01608-D2C1/4-6.4
Price$5.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
01608-D2C1/4-6.4

LENOX® Band Saw Blade - High Speed Steel Material, 100 ft Long, 1/4 in Wide
Mi Item #04276486
MFR #01608-D2C1/4-6.4

Mfr description
2 01608 D2C1/4 B BS 1/4"X.035X10/14T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.49/ft

Specifications

Dimensions

  • Length  
    100 ft
  • Thickness  
    0.035 in
  • Width  
    1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Form
    V-Tooth
  • Tpi
    10 to 14
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)