Motion
01615-D2C3/8-9.5

LENOX SAW BLADES
01615-D2C3/8-9.5

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 3/8 in Wide
MI ITEM #04276487
MFR #01615-D2C3/8-9.5
List Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
01615-D2C3/8-9.5

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 3/8 in Wide
MI ITEM #04276487
MFR #01615-D2C3/8-9.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.06/each for your price

Overview

Mfr description
2 01615 D2C3/8 B BS 3/8"X.025X10/14

Specifications

  • Cutting Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 - 14
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M42
  • Series
    DIEMASTER 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought