Motion
68062
Lenox Sawing Fluid - 55 gal, Drum
Mi Item #04276496
MFR #68062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Sawing Fluid - 55 gal, Drum
Mi Item #04276496
MFR #68062

Mfr description
68062 FLUID SAWING 55 GAL SAWMASTER
  • No Sulphur, Silicone and Non Carcinogenic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Size
    55 gal.
  • Specific Gravity
    1

Details

  • Application
    Band Sawing, Circular Sawing, Drilling, Milling
  • Certification
    Biodegradable Products Institute Certified
  • Color
    Amber
  • Composition
    Synthetic
  • Container Type
    Drum
  • Features & Benefits
    • No Sulphur, Silicone and Non Carcinogenic
  • Form
    Liquid
  • Formula Type
    Synthetic
  • Fragrance
    Mild odor
  • Material Application
    Alloys, Ferrous Metals
  • pH Range
    9.7 to 10.2
  • Series
    C/AI Lube(R)
  • Standards Met
    No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Trade Name/Number
    Saw Master
  • Type
    Sawing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)