Motion
87901CLB113505

LENOX SAW BLADES
87901CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
MI ITEM #04276507
MFR #87901CLB113505
Your Price$91.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87901CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
MI ITEM #04276507
MFR #87901CLB113505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$91.58/each(List $112.29)

Overview

Mfr description
87901 B BS 11'6"X1"X.035X5/8T

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text