Motion
39642CLB154675

LENOX SAW BLADES
39642CLB154675

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 4 in Long, 1-1/4 in Wide
MI ITEM #04276514
MFR #39642CLB154675
Your Price$139.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
39642CLB154675

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 4 in Long, 1-1/4 in Wide
MI ITEM #04276514
MFR #39642CLB154675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$139.68/each(List $171.35)

Overview

Mfr description
39642 B BS 15'4"X1 1/4"X

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought