Motion
62721CLB319525

LENOX SAW BLADES
62721CLB319525

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 31 ft 3 in Long, 1-1/4 in Wide
MI ITEM #04276523
MFR #62721CLB319525
List Price$327.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
62721CLB319525

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 31 ft 3 in Long, 1-1/4 in Wide
MI ITEM #04276523
MFR #62721CLB319525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.09/each for your price

Overview

Mfr description
62721 CLB31 B BS 31'3"X1-1/4"X.042X8/12T

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    8 to 12
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought