Motion
1793142
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 21 ft 8 in Long, 2 in Wide
Mi Item #04276524
MFR #1793142
Price$341.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 21 ft 8 in Long, 2 in Wide
Mi Item #04276524
MFR #1793142

Mfr description
1793142 B BS 21'8"X 2"X.050X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.94/each

Specifications

Dimensions

  • Length  
    21 ft 8 in
  • Thickness  
    0.05 in
  • Width  
    2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)