Motion
87945CLB164875

LENOX SAW BLADES
87945CLB164875

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 16 ft Long, 1-1/4 in Wide
MI ITEM #04276529
MFR #87945CLB164875
List Price$176.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87945CLB164875

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 16 ft Long, 1-1/4 in Wide
MI ITEM #04276529
MFR #87945CLB164875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.22/each for your price

Overview

Mfr description
87945 B BS 16'X1-1/4X.042X

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought