Motion
25732-NEB12-3835

LENOX SAW BLADES
25732-NEB12-3835

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 7 in Long, 3/4 in Wide
Mi Item #04276541
MFR #25732-NEB12-3835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
25732-NEB12-3835

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 7 in Long, 3/4 in Wide
Mi Item #04276541
MFR #25732-NEB12-3835

Mfr description
NEO-TYPE 25732 B BS 12'7"X3/4"X.032X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 ft 7 in
  • Thickness  
    0.032 in
  • Width  
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)