Motion
13715RPB288790

LENOX SAW BLADES
13715RPB288790

Toothed Band Saw Blade - Bi-Metal Material, 28 ft 10 in Long, 2 in Wide
MI ITEM #04276544
MFR #13715RPB288790
List Price$510.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
13715RPB288790

Toothed Band Saw Blade - Bi-Metal Material, 28 ft 10 in Long, 2 in Wide
MI ITEM #04276544
MFR #13715RPB288790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.76/each for your price

Overview

Mfr description
RX 13715-RPB28-8 B BS 28'10"X2"X.063X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text