Specifications
Dimensions
- Length11 ft 6 in
- Thickness0.035 in
- Width3/4 in
Details
- Back MaterialAlloy Steel
- Constant Or Variable PitchVariable
- Cutting Edge TypeToothed
- Cutting MaterialBi-Metal
- Flexible BackFlexible Back
- Tpi4 to 6
- Usage TypeStationary Band Saw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)