Motion
55652-RPC1-27

LENOX SAW BLADES
55652-RPC1-27

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1 in Wide
MI ITEM #04276549
MFR #55652-RPC1-27
List Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
55652-RPC1-27

LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1 in Wide
MI ITEM #04276549
MFR #55652-RPC1-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.21/each for your price

Overview

Mfr description
55652 RPC1-27 B BS 1"X.035X4/6T

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text