Motion
93030RPB268000

LENOX SAW BLADES
93030RPB268000

Toothed Band Saw Blade - Bi-Metal Material, 26 ft 3 in Long, 2 in Wide
MI ITEM #04276555
MFR #93030RPB268000
List Price$468.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93030RPB268000

Toothed Band Saw Blade - Bi-Metal Material, 26 ft 3 in Long, 2 in Wide
MI ITEM #04276555
MFR #93030RPB268000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$468.59/each for your price

Overview

Mfr description
93030 B BS 26'3"X2"X.063X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought