Overview
Mfr description
11923 RPC11/2-41 B BS 1-1/2"X.050X3/4T
Specifications
- Cutting MaterialBi-Metal
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi3 - 4
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesRx+
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data