Motion
28759RPB154775

LENOX SAW BLADES
28759RPB154775

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 8 in Long, 1-1/4 in Wide
MI ITEM #04276560
MFR #28759RPB154775
Your Price$155.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
28759RPB154775

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 8 in Long, 1-1/4 in Wide
MI ITEM #04276560
MFR #28759RPB154775

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.14/each(List $186.17)

Overview

Mfr description
28759-RPB15-4775 B BS 15'8"X1-1/4"X

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text