Motion
55658-RPC11/2-41

LENOX SAW BLADES
55658-RPC11/2-41

RX+ Toothed Band Saw Blade - Bi-Metal Material, 1-1/2 in Wide
Mi Item #04276561
MFR #55658-RPC11/2-41
Price$12.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
55658-RPC11/2-41

RX+ Toothed Band Saw Blade - Bi-Metal Material, 1-1/2 in Wide
Mi Item #04276561
MFR #55658-RPC11/2-41

Mfr description
55658 RPC11/2-41 B BS 1-1/2"X.050X4/6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/ft

Specifications

Dimensions

  • Thickness  
    0.05 in
  • Width  
    1-1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    Rx+
  • Tpi
    4 - 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)