Motion
04061-NEC3/4-19

LENOX SAW BLADES
04061-NEC3/4-19

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long, 3/4 in Wide
MI ITEM #04276563
MFR #04061-NEC3/4-19
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
04061-NEC3/4-19

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long, 3/4 in Wide
MI ITEM #04276563
MFR #04061-NEC3/4-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
04061 NEC3/4-19 B BS 3/4"X.032X14T

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    14
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    No
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought