Overview
Mfr description
TNT CT 70745 TCB27-8230 B BS 27'X2"X.063
Specifications
- Cutting MaterialCarbide-Tipped
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi0.9 to 1.1
- Width
- Thickness
- Back MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data