Motion
EE1601NFX2

LIFT-ALL
EE1601NFX2

1" X 2' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04276599
MFR #EE1601NFX2
Price$7.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1601NFX2

1" X 2' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04276599
MFR #EE1601NFX2

Mfr description
EE1601NFX2 EE1-601 SLING NYLON 1"X2'
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.31/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Weight
    0.272 lbs
  • Width
    1.75 in

Details

  • Basket Capacity 90
    2400 lbs
  • Choker Capacity
    950 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886276959
  • Material
    NYLON
  • Nominal Break Strength
    1200 lbs
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2400 lbs
  • UPC_NO
    697886276959
  • Vertical Capacity 90
    1200 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)